0 items

Hydro Systems Deanna 60 x 36 in. Acrylic Oval Soaking Bathtub Only with Left Hand Drain

HDEA6036ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in armrests included
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval shaped drop-in with end-drain
  • Soaking Tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
40 gal
Collection
Deanna
Color Finish
White
Color Finish Category
Whites
Depth
19-1/2 in
Drain Location
End
GSA Approved
No
Height
22 in
IAPMO Listed
Yes
Installation Type
Deckmount, Drop-in
Length
60 in
Material
Acrylic, Reinforced Fiberglass
Shape
Oval
Type
HDEA6036ATO
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday