0 items

Hydro Systems Deanna 60 x 36 in. Oval Whirlpool Bathtub with Left Hand Drain

HDEA6036AWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in armrests included
  • Includes HydrOzone water sanitation feature
  • Includes standard polished chrome whirlpool jets
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval shaped drop-in with end-drain

SPECIFICATIONS

ADA Compliant
No
AMP
20
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
Capacity
40 gal
Collection
Deanna
Color Finish
White
Color Finish Category
Whites
Depth
19-1/2 in
Drain Location
End
Height
22 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Deck Mount
Length
60 in
Material
Acrylic, Reinforced Fiberglass
Material Type
PVC
Number Of Jets
6
Shape
Oval
Type
HDEA6036AWP
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday