0 items

Hydro Systems Lacey™ 60 x 36 in. Rectangle Whirlpool Bathtub with Thermal Air System and Left Hand Drain

HLAC6636ATA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes Hydro "Soft Touch" electronic control panel
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangle drop-in with end-drain
  • Thermal air system includes small air injectors at the base of the tub

SPECIFICATIONS

ADA Compliant
No
AMP
20
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
75 gal
Collection
Lacey™
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
End
Height
20 in
IAPMO Listed
Yes
Installation Type
2 Wall Alcove, 3 Wall Alcove, Drop-in
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
6
Shape
Rectangular
Type
HLAC6636ATA
UL Listed
Yes
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday