0 items

Hydro Systems Alexis 60 x 48 in. 8-Jet Acrylic, Fiberglass Reinforced and Plastic Rectangle Drop-In Bathtub with End Drain

HALE6048AWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bathing well accommodates two bathers
  • Includes 8 standard polished chrome whirlpool jets
  • Includes electronic "Soft Touch" control keypad
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangle shaped drop-in model with end-drain

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
65 gal
Collection
Alexis
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
End
Height
20 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
2 Wall Alcove, 3 Wall Alcove, Drop-in
Length
60 in
Material
Acrylic, Reinforced Fiberglass
Material Type
PVC
Number Of Jets
8
Shape
Rectangular
Type
HALE6048AWP
UL Listed
Yes
Volts
120V
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday