0 items

Hydro Systems Erica 60 x 60 in. 75 gal Acrylic and Reinforced Fiberglass Corner Drop-In Bathtub with Front Drain

HERI6060ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corner drop-in tub with built in armrests
  • Extra thick reinforced fiberglass
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Soaking Tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
75 gal
Collection
Erica
Color Finish
White
Color Finish Category
Whites
Depth
19-3/4 in
Drain Location
Center
GSA Approved
No
Height
22-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic, Reinforced Fiberglass
Shape
Other
Type
HERI6060ATO
UL Listed
Yes
Width
52-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday