0 items

Hydro Systems Biscayne 64 x 32 in. Composite Oval Metro Bathtub with Center Drain

HBIS6432MTO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 109 gallon water capacity
  • Freestanding bathtub with center drain
  • Hydroluxe solid surface bathtub
  • Linear Integral waste and overflow
  • Made in the U.S.A
  • Soaking tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
109 gal
Collection
Biscayne
Color Finish
White
Color Finish Category
Whites
Depth
19 in
Drain Location
Center
GSA Approved
No
Height
25 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
64 in
Material
Hydroluxe Solid Surface
Shape
Oval
Type
HBIS6432MTO
UL Listed
Yes
Width
31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday