0 items

Hydro Systems Designer 66 in. Acrylic Airtub

HELL6632ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval shaped drop-in tub with center drain
  • Soaking Tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
58 gal
Collection
Designer
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
16-1/2 in
Drain Location
Center
GSA Approved
No
Height
18 in
IAPMO Listed
Yes
Installation Type
Deckmount, Drop-in, Undermount
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Shape
Oval
Type
HELL6632ATO
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday