0 items

Hydro Systems Estee 66 x 32 in. 43 gal Acrylic and Fiberglass Oval Freestanding Bathtub with Center Drain

HEST6632ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral E-Z level platform facilitates installation
  • Integral waste and overflow (standard round cover)
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Soaking tub only bath therapy type
  • Waste and Overflow included in standard polished chrome finish

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
43 gal
Collection
Estee
Color Finish
White
Color Finish Category
Whites
Depth
16 in
Drain Location
Center
GSA Approved
No
Height
24 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
66 in
Material
Acrylic, Fiberglass
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday