0 items

Hydro Systems Sydney 66 x 32 in. Rectangle Whirlpool Bathtub with Thermal Air System and Right Hand Drain

HSYD6632ATARH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 sided tile flange and skirt included
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular alcove tub with end right-hand drain
  • Thermal air system includes small air injectors at the base of the tub

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
63 gal
Collection
Sydney
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Right
Height
20 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
6
Shape
Rectangular
Type
HSYD6632ATARH
UL Listed
Yes
Volts
120V
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday