0 items

Hydro Systems Solo 66 x 34 in. 55 gal Acrylic and Reinforced Fiberglass Rectangle Drop-In Bathtub with Left Hand Drain

HSOL6634ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes built-in arm rests
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Soaking Tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
55 gal
Collection
Solo
Color Finish
White
Color Finish Category
Whites
Depth
16-3/4 in
Drain Location
End
GSA Approved
No
Height
18-3/4 in
IAPMO Listed
Yes
Installation Type
2 Wall Alcove, 3 Wall Alcove, Drop-in, Undermount
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HSOL6634ATO
UL Listed
Yes
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday