0 items

Hydro Systems Solo 66 x 34 in. Rectangle Whirlpool Bathtub with Combo System and Left Hand Drain

HSOL6634ACO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 6 standard polished chrome whirlpool jets
  • Includes built-in arm rests
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Thermal air system includes small air injectors at the base of the tub

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
55 gal
Collection
Solo
Color Finish
White
Color Finish Category
Whites
Depth
16-1/4 in
Drain Location
End
Height
18-3/4 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
2 Wall Alcove, 3 Wall Alcove, Drop-In, Undermount
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
6
Shape
Rectangular
Type
HSOL6634ACO
UL Listed
Yes
Volts
120V
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday