0 items

Hydro Systems Melissa 66 x 36 in. Acrylic and Fiberglass Rectangular Bathtub with Center Rear Drain

HMEL6636ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular drop-in tub with end-drain
  • Soaking Tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
80 gal
Collection
Melissa
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Drain Location
End
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HMEL6636ATO
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday