Hydro Systems Versailles 66 x 36 in. Acrylic Bathtub Only with Center Drain
HVER6636ATO
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Capacity
- 75 gal
- Collection
- Versailles
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 19 in
- Drain Location
- Center
- GSA Approved
- No
- Height
- 20-1/8 in
- IAPMO Listed
- Yes
- Installation Type
- Drop-In
- Length
- 66 in
- Material
- Acrylic
- UL Listed
- Yes
- Width
- 36 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday