0 items

Hydro Systems Picasso Maestro 66 x 36 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain

HMPI6636ATA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Freestanding bathtub with center drain
  • Includes Hydro "Soft Touch" electronic control panel
  • Integral waste and overflow (standard round cover)
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Thermal air system is available as a remote blower system only

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
85 gal
Collection
Picasso Maestro
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Center
Height
27 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Shape
Oval
Type
HMPI6636ATA
UL Listed
Yes
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday