0 items

Hydro Systems Versailles 66 x 36 in. Rectangle Whirlpool Bathtub with Center Drain

HVER6636AWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 8 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Includes hidden drain cover
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular drop-in with center drain

SPECIFICATIONS

ADA Compliant
No
AMP
20
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
75 gal
Collection
Versailles
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
19 in
Drain Location
Center
Height
20-1/8 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
2 Wall Alcove, 3 Wall Alcove, Drop-in
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
8
Shape
Rectangular
Type
HVER6636AWP
UL Listed
Yes
Volts
120V
Width
36 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday