0 items

Hydro Systems Lacey™ 66 x 36 in. Rectangular Bathtub

HARLAC6636TOFEI

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Lacey™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Length
66 in
Material
Acrylic
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday