0 items

Hydro Systems Kimberly 66 x 40 in. Acrylic, Fiberglass and Plastic Oval Soaking Bathtub

HKIM6640ACOFEI

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
13.5
CARB OTC LEED Compliant
No
Capacity
80 gal
Collection
Kimberly
Color Finish
White
Color Finish Category
Whites
Depth
24 in
Drain Location
Left
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
66 in
Material
Fiberglass, Plastic
Material Type
PVC
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday