0 items

Hydro Systems Savannah 66 x 44 in. 80 gal Acrylic and Reinforced Fiberglass Oval Drop-In Bathtub with Front Drain

HFWSAV6644ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes built-in armrests
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval drop-in with side center drain
  • Soaking Tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
80 gal
Collection
Savannah
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
23-3/4 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
65-3/4 in
Material
Acrylic, Reinforced Fiberglass
Shape
Oval
Type
HFWSAV6644ATO
UL Listed
Yes
Width
43-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday