0 items

Hydro Systems Studio 66 x 44 in. Acrylic Oval Soaking Tub with Center Front Drain

HSDO6644ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes silent air induction
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval drop-in with end-drain
  • Soaking tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
60 gal
Collection
Studio
Color Finish
Bone
Color Finish Category
Neutrals
Configuration
Soaker
Depth
16 in
Drain Location
Center
GSA Approved
No
Height
18-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
65-1/2 in
Material
Acrylic, Reinforced Fiberglass
Shape
Oval
Type
HSDO6644ATO
UL Listed
Yes
Width
44 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday