0 items

Hydro Systems Georgetown 69 x 35 in. 100 gal Hydroluxe Solid Surface Oval Freestanding Bathtub with Center Drain

HGEO7035MTO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 103 gallon water capacity
  • Freestanding bathtub with center drain
  • Hydroluxe solid surface bathtub
  • Linear Integral waste and overflow
  • Made in the U.S.A
  • Soaking tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
100 gal
Collection
Georgetown
Color Finish
White
Color Finish Category
Whites
Depth
16-1/2 in
Drain Location
Center
GSA Approved
No
Height
24-3/4 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
69 in
Material
Hydroluxe Solid Surface
Shape
Oval
Type
HGEO7035MTO
UL Listed
Yes
Width
35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday