0 items

Hydro Systems Kimberly 71-1/2 x 40 in. Oval Whirlpool Bathtub with Left Hand Drain

HKIM7240AWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 8 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Includes built in armrests
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval drop-in with end drain

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
90 gal
Collection
Kimberly
Color Finish
White
Color Finish Category
Whites
Depth
21-1/2 in
Drain Location
End
Height
24 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic, Reinforced Fiberglass
Material Type
PVC
Number Of Jets
6
Shape
Oval
Type
HKIM7240AWP
UL Listed
Yes
Volts
120V
Width
40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday