0 items

Hydro Systems Vanessa 72-1/2 x 42 in. Oval Whirlpool Bathtub with Left Hand Drain

HVAN7242AWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Includes built-in armrests and seat
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval drop-in with end-drain

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
70 gal
Collection
Vanessa
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Drain Location
End
Height
23 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Deck Mount
Length
72-1/2 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
6
Shape
Oval
Type
HVAN7242AWP
UL Listed
Yes
Volts
120V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday