0 items

Hydro Systems Versailles 72 x 36 in. 80 gal Acrylic and Reinforced Fiberglass Rectangle Drop-In Bathtub with Center Drain

HVER7236ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes hidden drain cover
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular drop-in with center drain
  • Soaking Tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
80 gal
Collection
Versailles
Color Finish
White
Color Finish Category
Whites
Depth
20 in
Drain Location
Center
GSA Approved
No
Height
20-1/8 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HVER7236ATO
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday