0 items

Hydro Systems Rachael 72 x 36 in. Acrylic and Fiberglass Rectangular Soaking Bathtub with Back Center Drain

HRAC7236ATO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with side center drain
  • Soaking Tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
90 gal
Collection
Rachael
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Center
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
2 Wall Alcove, 3 Wall Alcove, Drop-In, Undermount
Length
72 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HRAC7236ATO
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday