0 items

Hydro Systems Riley 72 x 41-1/2 in. Oval Whirlpool Bathtub with Left Hand Drain

HRIL7242AWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Includes built-in armrests and lumbar support
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval drop-in with end-drain

SPECIFICATIONS

ADA Compliant
No
AMP
20
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
Capacity
90 gal
Collection
Riley
Color Finish
White
Color Finish Category
Whites
Depth
18 in
Drain Location
End
Height
20-1/2 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
6
Shape
Oval
Type
HRIL7242AWP
UL Listed
Yes
Volts
120V
Width
41-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday