0 items

Hydro Systems Studio Oval 72 x 41-1/2 in. Oval Whirlpool Bathtub with Left Hand Drain

HSTO7242AWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 1.25 HP Whirlpool System
  • Includes 6 directional, volume controllable jets
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Silent air induction

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
70 gal
Collection
Studio Oval
Color Finish
White
Color Finish Category
Whites
Depth
18 in
Drain Location
End
Height
20-1/2 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
2 Wall Alcove, 3 Wall Alcove, Drop-in
Length
72 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
6
Shape
Rectangular
Type
HSTO7242AWP
UL Listed
Yes
Volts
120V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday