0 items

Hydro Systems Debra 72 x 42 in. Acrylic, Fiberglass and Plastic Rectangular Soaking Bathtub with Rear Center Drain

HDEB7242ACO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Four built-in armrests included
  • Includes standard polished chrome whirlpool jets
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangle shaped drop- in with built in tiered lip
  • Thermal air system includes small air injectors at the base of the tub

SPECIFICATIONS

ADA Compliant
No
AMP
13.5
CARB OTC LEED Compliant
No
Capacity
95 gal
Collection
Debra
Color Finish
White
Color Finish Category
Whites
Depth
19-1/2 in
Drain Location
Center
Height
22-1/2 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Deck Mount
Length
72 in
Material
Acrylic, Reinforced Fiberglass
Material Type
PVC
Number Of Jets
8
Shape
Rectangular
Type
HDEB7242ATA
UL Listed
Yes
Volts
120V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday