0 items

Hydro Systems Makyla 75 x 48 in. Rectangle Whirlpool Bathtub with Rear Center Drain

HMAK7548AWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Includes two built in seats and armrests
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Two person rectangular drop-in

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
95 gal
Collection
Makyla
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
19-1/4 in
Drain Location
Center
Height
21 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
75 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
8
Shape
Rectangular
Type
HMAK7548AWP
UL Listed
Yes
Volts
120V
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday