0 items

Hydro Systems Eileen 86 x 50 in. 10-Jet Acrylic Rectangle Drop-In Tub with Whirlpool System

HEIL8650AWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bathing well accommodates two bathers
  • Includes 10 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular tub with side center drain

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
110 gal
Collection
Eileen
Color Finish
White
Color Finish Category
Whites
Depth
16-1/2 in
Drain Location
Center
Height
19 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Deck Mount
Length
86 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
8
Shape
Rectangular
Type
HEIL8650AWP
UL Listed
Yes
Volts
120V
Width
50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday