0 items

Hydro Systems Nina 90 gal Freestanding Whirlpool Tub

HNIN7244AWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Freestanding bathtub with side center drain
  • Includes 8 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Includes built-in arm rests
  • Made in the U.S.A
  • Manufactured with high-quality acrylic

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
90 gal
Collection
Nina
Color Finish
White
Color Finish Category
Whites
Depth
19 in
Drain Location
Center
Height
22 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Freestanding
Length
72 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
8
Shape
Oval
Type
HNIN7244AWP
UL Listed
Yes
Volts
120V
Width
44 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday