0 items

Hydro Systems Regan Acrylic 3-Wall Alcove Rectangle Bathtub Only with Right Drain

HREG5436ATORH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes built-in three wall tile flange
  • Includes silent air induction
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt and right hand drain
  • Soaking tub only bath therapy type

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
55 gal
Collection
Regan
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Right
GSA Approved
No
Height
19 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
54 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HREG5436ATORH
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday