0 items

Hydro Systems Studio Hourglass Acrylic Bathtub with Thermal Air System

HSHG7242ATA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes air switch control
  • Includes built-in armrests
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with side center drain
  • Thermal air system includes small air injectors at the base of the tub

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
90 gal
Collection
Studio Hourglass
Color Finish
White
Color Finish Category
Whites
Depth
22-1/4 in
Drain Location
Center
Height
24-3/4 in
Horsepower
1-1/4 hp
IAPMO Listed
Yes
Installation Type
2 Wall Alcove, 3 Wall Alcove, Drop-in
Length
72 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
6
Shape
Rectangular
Type
HSHG7242ATA
UL Listed
Yes
Volts
120V
Watts
1500
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday