Alexis 60 x 48 in. Combo Drop-In Bathtub with End Drain in Bone

Part #HALE6048ACOBON  |  Item #4212936  |  Manufacturer Part #ALE6048ACO-BON

$ 5,485.09 EACH

Color/Finish:
Bone

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop-in model with end-drain
  • Bathing well accommodates two bathers
  • Thermal air system includes small air injectors at the base of the tub
  • Includes 8 standard polished chrome whirlpool jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 65 gal

Collection: Alexis

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 17-1/2 in

Drain Location: End

GSA Approved: No

Height: 20 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Drop-in, Deck Mount]

Length: 60 in

Material: [Acrylic, Fiberglass]

Number Of Jets: 8

Overall Length: 60 in

Overall Width: 48 in

Size: 60 in x 48 in

UL Listed: Yes

Volts: 115V

Weight: 115

Width: 48 in