Hydro Systems
Alyssa 66 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Part #HALY6642ACOBIS | Item #4211398 | Manufacturer Part #ALY6642ACO-BIS
Product Details
- Manufactured with high-quality acrylic
- Oval shaped drop-in model with center drain
- Includes HydrOzone sanitation feature
- Thermal air system includes small air injectors at the base of the tub
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
Bathtub Shape: Oval
CARB OTC LEED Compliant: No
Capacity: 80 gal
Collection: Alyssa
Color Finish: Biscuit
Color Finish Category: Neutrals
Depth: 17-1/4 in
Drain Location: [Center, Side]
GSA Approved: No
Height: 19-3/4 in
Horsepower: 2-1/4 hp
IAPMO Listed: Yes
Installation Type: [Drop-in, Deck Mount]
Length: 66 in
Material: [Acrylic, Fiberglass]
Number Of Jets: 6
Overall Length: 66 in
Overall Width: 42 in
Size: 66 in x 42 in
UL Listed: Yes
Volts: 115V
Weight: 114
Width: 42 in