Hydro Systems

Alyssa 78 x 48 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

Part #HALY7848ACOBIS  |  Manufacturer Part #ALY7848ACO-BIS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval shaped drop-in model with center drain
  • Includes HydrOzone sanitation feature
  • Thermal air system includes small air injectors at the base of the tub
  • Includes 8 standard polished chrome whirlpool jets
  • Made in the U.S.A

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 95 gal

Collection: Alyssa

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 17-1/4 in

Drain Location: [Center, Side]

GSA Approved: No

Height: 19-3/4 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Drop-in, Deck Mount]

Length: 78 in

Material: [Acrylic, Fiberglass]

Number Of Jets: 8

Overall Length: 78 in

Overall Width: 48 in

Size: 78 in x 48 in

Type: HALY7848ACOBIS

UL Listed: Yes

Volts: 115V

Weight: 130

Width: 48 in