78 x 48 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Alyssa 78 x 48 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval shaped drop-in model with center drain
- Includes HydrOzone sanitation feature
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes 8 standard polished chrome whirlpool jets
- Includes electronic "Soft Touch" control keypad
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Alyssa
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17-1/4 in
- Drain Location:
- Center
- Height:
- 19-3/4 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Fiberglass
- Material Type:
- PVC
- Number of Jets:
- 8
- Overall Length:
- 78 in
- Overall Width:
- 48 in
- Pump Location:
- Reversible
- Shape:
- Oval
- Size:
- 78 in x 48 in
- UL Listed:
- Yes
- Volts:
- 120V