Hydro Systems
Angel 66 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Bone
Part #HANG6642ATABON | Item #4212589 | Manufacturer Part #ANG6642ATA-BON
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop-in model with center-drain
- Constructed with a tiered lip
- Includes Thermal Air system injectors at the tub base
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: No
Capacity: 85 gal
Collection: Angel
Color Finish: Bone
Color Finish Category: Neutrals
Depth: 20-1/4 in
Drain Location: [Center, Side]
GSA Approved: No
Height: 22 in
Horsepower: 2-1/4 hp
IAPMO Listed: Yes
Installation Type: [Drop-in, Deck Mount]
Length: 66 in
Material: [Acrylic, Fiberglass]
Overall Length: 66 in
Overall Width: 42 in
Size: 66 in x 42 in
UL Listed: Yes
Volts: 115V
Weight: 90
Width: 42 in