66 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White
Angel 66 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangle shaped drop-in model with center-drain
- Constructed with a tiered lip
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes 6 standard polished chrome whirlpool jets
- Includes Thermal Air system injectors at the tub base
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Angel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-1/4 in
- Drain Location:
- Center, Side
- GSA Approved:
- No
- Height:
- 22 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, Deck Mount
- Length:
- 66 in
- Material:
- Plastic, Fiberglass
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 66 in
- Overall Width:
- 42 in
- Size:
- 66 in x 42 in
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 110 lb
- Width:
- 42 in