72 x 42 in. Thermal Air Drop-In Bathtub with End Drain in Bone
Angel 72 x 42 in. Thermal Air Drop-In Bathtub with End Drain in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangle shaped drop-in model with end-drain
- Constructed with a tiered lip
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes electronic "Soft Touch" control keypad
- Includes Thermal Air system injectors at the tub base
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Angel
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 20-1/4 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, Deck Mount
- Length:
- 72 in
- Material:
- Plastic, Fiberglass
- Material Type:
- Acrylic
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 108 lb
- Width:
- 42 in