Hydro Systems

Angel 72 x 42 in. Thermal Air Drop-In Bathtub with End Drain in White

Part #HANE7242ATAWHI  |  Manufacturer Part #ANE7242ATA-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop-in model with end-drain
  • Constructed with a tiered lip
  • Includes Thermal Air system injectors at the tub base
  • Includes electronic "Soft Touch" control keypad
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 95 gal

Collection: Angel

Color Finish: White

Color Finish Category: Whites

Depth: 20-1/4 in

Drain Location: End

GSA Approved: No

Height: 22 in

IAPMO Listed: Yes

Installation Type: Deck Mount, Drop-in

Length: 72 in

Material: Acrylic, Fiberglass

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

Type: HANE7242ATAWHI

UL Listed: Yes

Volts: 115V

Weight: 108

Width: 42 in