72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in White
Angel 72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop-in model with center-drain
- The Angel, simplicity and function are the key to this design. It is truly represented by its name.
- Includes 8 standard polished chrome whirlpool jets
- Made in the U.S.A
- Includes Thermal Air system injectors at the tub base
- Constructed with a tiered lip
Specifications
- ADA Compliant:
- No
- AMP:
- 35
- Bathtub Shape:
- Rectangle
- Capacity:
- 85 gal
- Collection:
- Angel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-1/4 in
- Drain Location:
- Center, Side
- Height:
- 22 in
- Horsepower:
- 2-1/4 hp
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Shape:
- Rectangular
- Size:
- 72 in x 42 in
- Volts:
- 115V
- Width:
- 42 in