Vessel in Biscuit

You last purchased this on
 
Hydro Systems

Arc Vessel in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Arc Vessel in Biscuit

  • Fast #
  • Part #HARC2214SSSBIS
  • Item #5126546
  • Manufacturer Part #ARC2214SSS-BIS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Freestanding sink
  • Sink only, does not include additional system upgrades
  • Hydroluxe solid surface material
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Arc
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
2-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
22 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Oval
Sink Depth:
6 in
Sink Installation Type:
Vessel Mount
Sink Material:
HydroLuxe SS™
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22 in x 14 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
14 in