Hydro Systems

Arc Vessel in Graphite

Part #HARC2214SSSGRA  |  Manufacturer Part #ARC2214SSS-GRA

Color/Finish:
Graphite

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hydroluxe solid surface material
  • Freestanding sink
  • Sink only, does not include additional system upgrades
  • Made in the U.S.A

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Arc

Color Finish: Graphite

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 2-1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 22 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 22 in x 14 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Oval

Sink Depth: 6 in

Sink Installation Type: Vessel Mount

Sink Material: HydroLuxe SS™

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 14 in