Hydro Systems

Ashley 72 x 48 in. Rectangle Whirlpool Bathtub with Combo System and Corner Drain in White

Part #HASH7248ACOWHI  |  Manufacturer Part #ASH7248ACO-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop-in model
  • Includes two neck pillows
  • Includes Thermal Air system injectors at the tub base
  • Includes 8 standard polished chrome whirlpool jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 90 gal

Collection: Ashley

Color Finish: White

Color Finish Category: Whites

Depth: 15-1/2 in

Drain Location: End

Height: 18 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Deck Mount

Length: 72 in

Material: Plastic, Reinforced Fiberglass

Material Type: PVC

Number Of Jets: 8

Pump Location: Reversible

Shape: Rectangular

Type: HASH7248ACO

UL Listed: Yes

Volts: 120V

Width: 48 in