72 x 48 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit
Ashley 72 x 48 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop-in model
- The Ashleyis the most intimate whirlpool bathtub designed for stylish romantics. Each side of this spacious tub features its own sculptured armrest, molded soap dish and luxurious pillow headrest.
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
- Includes 8 fully directional polish chrome jets
- Includes two neck pillows
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- Capacity:
- 90 gal
- Collection:
- Ashley
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 15-1/2 in
- Drain Location:
- End
- Height:
- 18 in
- Horsepower:
- 2-1/4 hp
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 72 in
- Overall Width:
- 48 in
- Shape:
- Rectangular
- Size:
- 72 in x 48 in
- Volts:
- 115V
- Width:
- 48 in