Ashley 72 x 48 in. Whirlpool Drop-In Bathtub with End Drain in Bone

Part #HASH7248AWPBON  |  Item #4213367  |  Manufacturer Part #ASH7248AWP-BON

$ 4,806.98 EACH

Color/Finish:
Bone

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop-in model
  • Includes two neck pillows
  • Includes 8 fully directional polish chrome jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 90 gal

Collection: Ashley

Color Finish: Bone

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 15-1/2 in

Drain Location: End

Height: 18 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Drop-in, Deck Mount]

Length: 72 in

Material: [Acrylic, Fiberglass]

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 48 in

Size: 72 in x 48 in

UL Listed: Yes

Volts: 115V

Weight: 125

Width: 48 in