Hydro Systems

Bellevue 60 x 32 in. 100 gal Hydroluxe Solid Surface Rectangle Freestanding Bathtub with Center Drain in Almond

Part #HBEL6032MTOALM  |  Manufacturer Part #BEL6032MTO-ALM

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hydroluxe solid surface bathtub
  • Freestanding bathtub with center drain
  • Linear Integral waste and overflow
  • Soaking tub only bath therapy type
  • 100 gallon water capacity
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 100 gal

Collection: Bellevue

Color Finish: Almond

Color Finish Category: Neutrals

Depth: 19-1/4 in

Drain Location: Center

GSA Approved: No

Height: 24 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 60 in

Material: Hydroluxe Solid Surface

Shape: Rectangular

Type: HBEL6032MTO

UL Listed: Yes

Width: 32 in