60 x 32 in. 3 Wall Alcove Rectangle Bathtub with Left Hand Drain in Matte White
Bellevue 60 x 32 in. 3 Wall Alcove Rectangle Bathtub with Left Hand Drain in Matte White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Hydroluxe solid surface bathtub
- Made in the U.S.A
- 100 gallon water capacity
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 100 gal
- Collection:
- Bellevue
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Hydroluxe Solid Surface
- Shape:
- Rectangular
- UL Listed:
- Yes
- Width:
- 32 in