66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White
Carli 66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured with high-quality acrylic
- Oval shaped drop-in model with center drain
- A majestic tub with style and appeal, the crisp lines and oval design of the Carli capture a unique design and feel. The Carliis a bold tub that makes a statement.
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
- Includes standard polished chrome whirlpool jets
- Includes cable waste and overflow
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Carli
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 18-1/2 in
- Drain Location:
- Center
- Height:
- 25 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Material Type:
- Fiberglass Reinforced Acrylic
- Number of Jets:
- 6
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Pump Location:
- Reversible
- Shape:
- Oval
- Size:
- 66 in x 36 in
- UL Listed:
- Yes
- Volts:
- 120V