Hydro Systems

Chagall 66 x 36 in. 85 gal Acrylic Rectangle Floor Mount Bathtub Only with Center Drain in White

Part #HMCH6636ATOWHI  |  Manufacturer Part #MCH6636ATO-WHI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with center drain
  • Integral waste and overflow (standard round cover)
  • Soaking tub only bath therapy type
  • 85 gallon water capacity
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 85 gal

Collection: Chagall

Color Finish: White

Color Finish Category: Whites

Depth: 17 in

Drain Location: Center

GSA Approved: No

Height: 19-1/2 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 66 in

Material: [Acrylic, Reinforced Fiberglass]

Shape: Rectangular

Type: HMCH6636ATO

UL Listed: Yes

Width: 36 in